Shop All Air Cylinders
Parker
Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 0.88NSR02.00
Zoro # G6113073
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0.88NSR02.00
- Zoro # G6113073
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rod Dia. | 0.25 in |
Overall Length | 5.46 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Dimension N1 | 5/8"-18 |
Dimension A | 1/2 in |
Air Cylinder Bore Dia. | 7/8 in |
Dimension Cc | 0.25 in |
Dimension J | 0.19 in |
Dimension E | 0.62 in |
Dimension Kk | 1/4"-28 UNF |
Dimension B | 0.624 in |
Rod Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Nose Mount Thread Size | 5/8"-18 |
End Cap Length | 3/16 in |
Rod Diameter | 1/4 in |
Stroke Length | 2 in |
Body Diameter | 15/16 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75NSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSR01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSR06.00)
- FESTO Standards-Based Cylinder DNC-100-250-PPV-A (DNC-100-250-PPV-A)
- Parker Air Cylinders