Shop All Air Cylinders
Parker
Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 0.44NSR01.00
Zoro # G6125996
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.44NSR01.00
- Zoro # G6125996
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 3.7 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Dimension E | 0.38 in |
Rod Thread Size | #10-32 |
Dimension A | 1/2 in |
Dimension Kk | #10-32 UNF |
Air Cylinder Bore Dia. | 7/16 in |
Dimension Cc | 0.188 in |
Dimension B | 0.374 in |
Dimension J | 0.19 in |
Dimension N1 | 3/8"-24 |
Body Diameter | 1/2 in |
Inlet Size | #10-32 |
Bore Diameter | 7/16 in |
Stroke Length | 1 in |
Nose Mount Thread Size | 3/8"-24 |
Rod Diameter | 3/16 in |
End Cap Length | 3/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- ENERPAC Repair Kit (RR1012K)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting (0.44NSR0.500)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- Parker Air Cylinders