Shop All Air Cylinders
Parker
Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 0.44DPSR01.00
Zoro # G6081284
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.44DPSR01.00
- Zoro # G6081284
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 4.3 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.156 in |
Port Size | #10-32 UNF |
Air Cylinder Bore Dia. | 7/16 in |
Dimension B | 0.437 in |
Dimension Cd | 0.157 in |
Dimension E | 0.31 in |
Dimension L | 0.25 in |
Dimension N1 | 7/16"-20 |
Dimension Cc | 0.188 in |
Dimension Kk | #10-32 UNF |
Dimension A | 1/2 in |
Dimension Cb | 0.31 in |
Rod Thread Size | #10-32 |
Rod Diameter | 3/16 in |
Body Diameter | 3/4 in |
Stroke Length | 1 in |
Inlet Size | #10-32 |
Nose Mount Thread Size | 7/16"-20 |
Bore Diameter | 7/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red (JKR07530-50-77-G)
- GAST Oil Reserv 2065/67/2565/67 Sp Aa960-1 (AA960-1)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (1.25NSR05.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (1.25DXPSRM05.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSR01.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- FESTO Short-Stroke Cylinder ADVC-16-5-I-P (ADVC-16-5-I-P)
- Parker Air Cylinders