Shop All Air Cylinders
Parker
Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting
Mfr # 0.44NSR01.50
Zoro # G6159124
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.44NSR01.50
- Zoro # G6159124
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 7/16 in |
Rod Dia. | 0.188 in |
Overall Length | 5.07 in |
Rod Thread Length | 1/2 in |
Port Size | #10-32 UNF |
Dimension E | 0.38 in |
Dimension N1 | 3/8"-24 |
Rod Thread Size | #10-32 |
Air Cylinder Bore Dia. | 7/16 in |
Dimension Cc | 0.188 in |
Dimension A | 1/2 in |
Dimension J | 0.19 in |
Dimension Kk | #10-32 UNF |
Dimension B | 0.374 in |
Body Diameter | 1/2 in |
Stroke Length | 1 1/2 in |
Bore Diameter | 7/16 in |
Nose Mount Thread Size | 3/8"-24 |
Rod Diameter | 3/16 in |
End Cap Length | 3/16 in |
Inlet Size | #10-32 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- NATIONAL Small Bore Inch Seal, 417172 (417172)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- PARKER 1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke (1.06DPSR06.00)
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting (3.00DXPSR06.00)
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (0.75BFDSRM05.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSRM01.00)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- Parker Pneumatic System Components