Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 7" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC07.00
Zoro # G211931152
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7 in
- Overall Height 3 3/4 in
- Maximum Operating Pressure 250 psi
- Cushion Type Head and Cap
- Magnetic Piston Magnetic Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC07.00
- Zoro # G211931152
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 7 in |
Overall Height | 3 3/4 in |
Rod Diameter | 1 in |
Rod Thread Length | 1 1/8 in |
Bore Diameter | 3 1/4 in |
Inlet Size | 1/2 in |
Overall Width | 12 5/8 in |
Rod Thread Size | 3/4"-16 |
End Cap Length | 3 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX27 Gold-Ribbon Cog-Belt (AX27)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- ZORO SELECT Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10 (4517570)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- DE-STA-CO Repair Kit For 039-104-000De (7010400)
- Parker Pneumatic Cylinder Parts