Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 7" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC07.00
Zoro # G911929008
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 5/8 in
- Cylinder Type Extruded
- Air Inlet Center to Center Distance 9 5/16 in
- Rod Diameter 5/8 in
- Cylinder Action Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC07.00
- Zoro # G911929008
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 11 5/8 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 7 in |
Rod Thread Length | 3/4 in |
Overall Height | 2 in |
Bore Diameter | 1 1/2 in |
Inlet Size | 3/8 in |
End Cap Length | 2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 1 HP, 110 cfm (AB-201)
- GAST Vacuum Regulator Daa/Doa Sp Aa550C-V (AA550C-V)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 1/4 (ASV510F-N02-13S)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- BIMBA Flat-1 1-1/2In 1/8In 1In Single Acting Pneumatic Cylinder (FOS-171-1)
- Parker Pneumatic Cylinder Parts