Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 7" Stroke Length, NPT
Mfr # 1.06DXPSRM07.00
Zoro # G011931338
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rod Thread Size 5/16"-24
- Inlet Size 1/8 in
- End Cap Material Aluminum
- Body Diameter 1 1/8 in
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.06DXPSRM07.00
- Zoro # G011931338
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 5/16"-24 |
Inlet Size | 1/8 in |
Body Diameter | 1 1/8 in |
Bore Diameter | 1 1/16 in |
Rod Thread Length | 1/2 in |
Nose Mount Thread Size | 5/8"-18 |
Rod Diameter | 5/16 in |
Stroke Length | 7 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 9 13/64 in, Body Diameter 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out (MF0063771)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- CARLISLE 1922V846 Variable Speed Cog-Belt (1922V846)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- SCHRADER BELLOWS GLAND CARTRIDGE KIT PNEUMATIC CYLINDER (B732732)
- Parker Pneumatic Cylinder Parts