Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 7" Stroke Length, NPT
Mfr # 0.56DXPSRM07.00
Zoro # G611931349
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Mount Thread Size 7/16"-20
- Cushion Type None
- Maximum Operating Temperature 140 Degrees F
- Rod Diameter 3/16 in
- Rod Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.56DXPSRM07.00
- Zoro # G611931349
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Nose Mount Thread Size | 7/16"-20 |
Rod Diameter | 3/16 in |
Rod Thread Size | #10-32 |
Rod Thread Length | 1/2 in |
Stroke Length | 7 in |
Body Diameter | 5/8 in |
Bore Diameter | 9/16 in |
Inlet Size | #10-32 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 8 21/32 in, Body Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Mtr, Split Ph, 1/4hp, 1725,208-240, 48Y (5KH32GNB813X)
- DYNABRADE Tip Valve (25249)
- BREEZE Hose Clamp, GP, SAE 56,305SS, PK10 (63056H)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- SCHRADER BELLOWS 0 Repair Lube Service Kit Pneumatic Cylinder Parts And Accessory (35868000)
- Parker Pneumatic Cylinder Parts