Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 7 1/2" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC07.50
Zoro # G011929120
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Rod Diameter 5/8 in
- Piston Material Aluminum
- End Cap Material Aluminum
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC07.50
- Zoro # G011929120
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Inlet Size | 3/8 in |
Overall Width | 12 1/8 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
End Cap Length | 2 in |
Overall Height | 2 in |
Stroke Length | 7 1/2 in |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 7 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Brush Mechanism, 120V, PK2 (833400-63)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth (50BS21H X 1 3/16)
- OPTIBELT V-Belt; SPZ Series; 2133MM Belt Outside Len (SPZ2120)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Compressor, Air Tank & Pneumatic Tool Parts