Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 6 1/2" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC06.50
Zoro # G811929313
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Material Aluminum
- Tie Rod Material Carbon Steel
- Rod Thread Length 3/4 in
- Cylinder Action Double Acting
- End Cap Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC06.50
- Zoro # G811929313
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Bore Diameter | 1 1/2 in |
Overall Width | 11 1/8 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 3/8 in |
Stroke Length | 6 1/2 in |
Overall Height | 2 in |
Rod Diameter | 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- BREEZE Hose Clamp, GP, SAE 12, Zinc, PK10 (62012H)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- BLAYLOCK BLAYLOCK TL-70 King Pin Coupler Lock (TL-70)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- Parker Pneumatic Cylinder Parts