Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 57 1/2" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC57.50
Zoro # G811930678
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Type Head and Cap
- Tie Rod Material Carbon Steel
- Body Material Aluminum
- System of Measurement Inch
- Stroke Length 57 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC57.50
- Zoro # G811930678
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 57 1/2 in |
End Cap Length | 3 in |
Overall Height | 3 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Overall Width | 62 1/4 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Rod Diameter | 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- D&D 2900mm Outside Length, 22mm Top Width, 1 Ribs (SPC2900)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- DE-STA-CO Repair Kit For 039-104-000De (7010400)
- Parker Pneumatic Cylinder Parts