Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 5" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC05.00
Zoro # G611929766
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 250 psi
- Rod Diameter 1 3/8 in
- Piston Rod Material Carbon Steel
- System of Measurement Inch
- Bore Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC05.00
- Zoro # G611929766
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 3/8 in |
Bore Diameter | 6 in |
Inlet Size | 3/4 in |
End Cap Length | 6 1/2 in |
Overall Width | 11 5/8 in |
Rod Thread Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Rod Thread Size | 1"-14 |
Stroke Length | 5 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Glide Silicone Lubricant, 16 Oz., PK12 (1033570)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-3/4" (137706)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- JOHNSON CONTROLS Miniature Pressure Regulator (R-4000-3)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Compressor, Air Tank & Pneumatic Tool Parts