Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 5" Stroke Length, NPT
Mfr # 0.56DXPSRM05.00
Zoro # G011931390
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Piston Material Aluminum
- Bore Diameter 9/16 in
- Air Inlet Center to Center Distance 6 21/32 in
- Minimum Operating Temperature 14 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.56DXPSRM05.00
- Zoro # G011931390
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 9/16 in |
Rod Thread Length | 1/2 in |
Rod Thread Size | #10-32 |
Nose Mount Thread Size | 7/16"-20 |
Body Diameter | 5/8 in |
Inlet Size | #10-32 |
Rod Diameter | 3/16 in |
Stroke Length | 5 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 6 21/32 in, Body Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- DODGE 3-5V8.50-SF Sheave (455279 3GR 5V8.5 SF)
- KINGFISHER Grease Fitting, Str, 1/4-19, PK5 (3APA2)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- SMC PNEUMATIC SLIDE TABLE 16MM 0.15-0.7MPA 100MM GUIDED SLIDE CYLINDER (MXS16-100)
- Parker Compressor, Air Tank & Pneumatic Tool Parts