Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 5 1/2" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC05.50
Zoro # G011929182
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Overall Width 11 1/8 in
- Rod Thread Size 3/4"-16
- Minimum Operating Temperature -10 Degrees F
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC05.50
- Zoro # G011929182
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 11 1/8 in |
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Stroke Length | 5 1/2 in |
End Cap Length | 4 1/2 in |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Inlet Size | 1/2 in |
Overall Height | 4 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA014RRB 7/8)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- SMC 20mm 1MPA 50mm Double Acting Pneumatic Cylinder, CDQSB2050DM (CDQSB20-50DM)
- Parker Compressor, Air Tank & Pneumatic Tool Parts