Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 4" Stroke Length, NPT
Mfr # 2.50NLPM94.00
Zoro # G911931063
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Thread Length 1/8 in
- Rod Diameter 3/4 in
- Air Inlet Type NPT
- Magnetic Piston Magnetic Piston
- Stroke Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50NLPM94.00
- Zoro # G911931063
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 1/8 in |
Rod Diameter | 3/4 in |
Stroke Length | 4 in |
Bore Diameter | 2 1/2 in |
Rod Thread Size | 1/2"-20 |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 5 21/64 in, Maximum Operating Pressure 145 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth (50BS15H X 7/8)
- DUPONT Chain and Wire Rope Lubricants, 1 gal (DCS096101)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- Parker Pneumatic Cylinder Parts