Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 4 1/2" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC04.50
Zoro # G411929195
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 1 in
- Tie Rod Material Carbon Steel
- Air Inlet Type NPT
- Piston Rod Material Carbon Steel
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC04.50
- Zoro # G411929195
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
Rod Thread Size | 3/4"-16 |
Bore Diameter | 4 in |
Rod Thread Length | 1 1/8 in |
End Cap Length | 4 1/2 in |
Stroke Length | 4 1/2 in |
Inlet Size | 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 10 1/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 4 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-422P TiN-55 Carbide Insert (6029-2422)
- BUYERS PRODUCTS 1 Inch Priority Flow Divider Valve 30 GPM (HFD100)
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- SUPER LUBE Syringe Super Lube Synthetic Grease 6cc (21006)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- SMC 25mm 1MPA 60mm Double Acting Pneumatic Cylinder, CDQSB2560DCMA93LXB10 (CDQSB25-60DCM-A93L-XB10)
- Parker Pneumatic Cylinder Parts