Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 4 1/2" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC04.50
Zoro # G811929764
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Center to Center Distance 6 13/16 in
- Overall Height 2 1/2 in
- Cylinder Type Extruded
- Tie Rod Material Carbon Steel
- Rod Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC04.50
- Zoro # G811929764
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 2 1/2 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 3/8 in |
Stroke Length | 4 1/2 in |
Overall Width | 9 1/8 in |
Bore Diameter | 2 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- WEATHERHEAD Fitting 1/4In Tubex1/4In Pipe (C5205X4X4)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Compressor, Air Tank & Pneumatic Tool Parts