Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 36" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC36.00
Zoro # G011930171
product price: $1,553.99
/ea
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- End Cap Material Aluminum
- Body Material Finish Anodized
- Series 4MA
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC36.00
- Zoro # G011930171
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 42 5/8 in |
Stroke Length | 36 in |
Inlet Size | 3/4 in |
End Cap Length | 6 1/2 in |
Rod Diameter | 1 3/8 in |
Rod Thread Length | 1 5/8 in |
Rod Thread Size | 1"-14 |
Overall Height | 6 1/2 in |
Bore Diameter | 6 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 36 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7701)
- MILTON INDUSTRIES HOSE AIR 1/2" X 25 FT 1/2" MALE X MALE (MI1636)
- ENERPAC Repair Kit (RCS1002K)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- MILLER Piston Seal Kit Pneumatic Cylinder (181-KB001-600)
- Parker Compressor, Air Tank & Pneumatic Tool Parts