Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 36" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC36.00
Zoro # G911929879
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Carbon Steel
- Cushion Type Head and Cap
- Bore Diameter 4 in
- Cylinder Action Double Acting
- End Cap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC36.00
- Zoro # G911929879
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 4 in |
End Cap Length | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
Overall Height | 4 1/2 in |
Overall Width | 41 5/8 in |
Stroke Length | 36 in |
Rod Thread Length | 1 1/8 in |
Inlet Size | 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 39796982 / INGERSOLL RAND (B1SO0049787)
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- SCHRADER BELLOWS 0 Repair Lube Service Kit Pneumatic Cylinder Parts And Accessory (35868000)
- Parker Pneumatic Cylinder Parts