Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 36" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC36.00
Zoro # G211929937
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Finish Chrome Plated
- End Cap Material Aluminum
- Cylinder Type Extruded
- Stroke Length 36 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC36.00
- Zoro # G211929937
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 36 in |
Bore Diameter | 1 1/2 in |
Inlet Size | 3/8 in |
Overall Height | 2 in |
Rod Diameter | 5/8 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Overall Width | 40 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Diverter Block (N18-04-0000)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6202RSR)
- FAFNIR Double Row Angular Contact Ball Bearing, #5204K (5204K)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Pneumatic Cylinder Parts