Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 35" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC35.00
Zoro # G711930549
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -10 Degrees F
- Overall Height 3 in
- For Fluid Type Air
- Overall Width 39 3/4 in
- End Cap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC35.00
- Zoro # G711930549
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 3 in |
Overall Width | 39 3/4 in |
Inlet Size | 3/8 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Rod Thread Length | 3/4 in |
Bore Diameter | 2 1/2 in |
Stroke Length | 35 in |
End Cap Length | 3 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 35 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1030 (11M1030)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- TRITAN Taper-Lock Bushing, 1-7/16 in. Bore dia. (2012 X 1-7/16)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- SHEFFER 3-1/4IN 15IN DOUBLE ACTING PNEUMATIC CYLINDER (3-1/4SH A150)
- Parker Pneumatic Cylinder Parts