Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 35" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC35.00
Zoro # G211930155
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 165 Degrees F
- Piston Rod Material Finish Chrome Plated
- Body Material Finish Anodized
- Piston Material Aluminum
- Number of Rods Single Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC35.00
- Zoro # G211930155
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 7/16"-20 |
Rod Thread Length | 3/4 in |
Stroke Length | 35 in |
End Cap Length | 2 1/2 in |
Inlet Size | 3/8 in |
Overall Height | 2 1/2 in |
Bore Diameter | 2 in |
Overall Width | 39 5/8 in |
Rod Diameter | 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- SPEEDAIRE Oil Dipstick Breather Assembly (VT041700AJ)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- MILLER Piston Seal Kit Pneumatic Cylinder (181-KB001-600)
- Parker Compressor, Air Tank & Pneumatic Tool Parts