Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 34" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC34.00
Zoro # G311930550
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Finish Chrome Plated
- Cylinder Type Extruded
- Stroke Length 34 in
- Series 4MA
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC34.00
- Zoro # G311930550
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 34 in |
Overall Height | 3 in |
Rod Thread Size | 7/16"-20 |
Overall Width | 38 3/4 in |
Inlet Size | 3/8 in |
Bore Diameter | 2 1/2 in |
End Cap Length | 3 in |
Rod Diameter | 5/8 in |
Rod Thread Length | 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX412 (5VX412)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF3)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- SMC PNEUMATIC SLIDE TABLE 16MM 0.15-0.7MPA 100MM GUIDED SLIDE CYLINDER (MXS16-100)
- Parker Pneumatic Cylinder Parts