Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 3/4" Stroke Length, NPT
Mfr # 1.50NLPM90.75
Zoro # G911929794
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Type None
- Cylinder Action Double Acting
- Maximum Operating Temperature 140 Degrees F
- Cylinder Repair Repairable
- Air Inlet Center to Center Distance 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50NLPM90.75
- Zoro # G911929794
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Rod Thread Size | 3/8"-24 |
Rod Thread Length | 1/8 in |
Bore Diameter | 1 1/2 in |
Stroke Length | 3/4 in |
Inlet Size | 1/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts