Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 3/4" Stroke Length, NPT
Mfr # 1.50NLP90.75
Zoro # G911929664
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Non-Magnetic Piston
- Inlet Size 1/8 in
- Cylinder Type Compact
- Cushion Type None
- Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50NLP90.75
- Zoro # G911929664
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 1/8 in |
Stroke Length | 3/4 in |
Bore Diameter | 1 1/2 in |
Rod Diameter | 5/8 in |
Rod Thread Length | 1/8 in |
Rod Thread Size | 3/8"-24 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,30 IN OAL)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- BIMBA Flat-1 1-1/2In 1/8In 1In Single Acting Pneumatic Cylinder (FOS-171-1)
- Parker Compressor, Air Tank & Pneumatic Tool Parts