Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 0.75BFDSRM05.00
Zoro # G6173151
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75BFDSRM05.00
- Zoro # G6173151
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 8.97 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension J | 0.19 in |
Dimension D | 0.22 in |
Rod Thread Size | 1/4"-28 |
Dimension A | 3/4 in |
Dimension B | 0.624 in |
Dimension Kk | 1/4"-28 UNF |
Air Cylinder Bore Dia. | 3/4 in |
Dimension F | 0.88 in |
Dimension E | 0.62 in |
Dimension Cc | 0.25 in |
Rod Diameter | 1/4 in |
Stroke Length | 5 in |
Overall Height | 1 in |
Overall Width | 1 in |
End Cap Length | 3/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 3/4 in |
Body Diameter | 13/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Front Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- PRIMEFIT Hi Flow 6-Ball Coupler 1/4" x 1/4" Male Brass (XHC1414MB6)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- KOHLER Bath Yoke, Replacement (30092)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSRM01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50NSR01.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting (1.75PSR03.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DXPSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DSR03.00)
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-S05MF-0125)
- FESTO Standards-Based Cylinder DSBC-80-70-PPVA-N3 (DSBC-80-70-PPVA-N3)
- Parker Air Cylinders