Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 0.75NSR03.00
Zoro # G6157261
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75NSR03.00
- Zoro # G6157261
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 7.1 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 1/4"-28 |
Dimension J | 0.19 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension E | 0.62 in |
Dimension B | 0.499 in |
Dimension N1 | 1/2"-20 |
Dimension Cc | 0.25 in |
Dimension A | 1/2 in |
Dimension Kk | 1/4"-28 UNF |
Inlet Size | 1/8 in |
Bore Diameter | 3/4 in |
End Cap Length | 3/16 in |
Stroke Length | 3 in |
Rod Diameter | 1/4 in |
Body Diameter | 13/16 in |
Nose Mount Thread Size | 1/2"-20 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 13/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD (643B)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75NSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting (1.25NSR01.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting (0.44NSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- FESTO Round Cylinder DSNU-32-80-PPV-A (DSNU-32-80-PPV-A)
- Parker Pneumatic System Components