Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 0.75DSR03.00
Zoro # G6168303
original price:
$43.12
32% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75DSR03.00
- Zoro # G6168303
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 6.47 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Dimension B | 0.624 in |
Dimension E | 0.62 in |
Dimension N1 | 5/8"-18 |
Dimension J | 0.19 in |
Rod Thread Size | 1/4"-28 |
Dimension Cc | 0.25 in |
Dimension Kk | 1/4"-28 UNF |
Dimension A | 1/2 in |
Air Cylinder Bore Dia. | 3/4 in |
Stroke Length | 3 in |
Rod Diameter | 1/4 in |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 3/4 in |
Body Diameter | 7/8 in |
Inlet Size | 1/8 in |
End Cap Length | 3/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RSNR JEM)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- BESTORQ H Timing Belts (700H100)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DSR04.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DSR02.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSRM04.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- Parker Air Cylinders