Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 0.75DPSRM03.00
Zoro # G6080295
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75DPSRM03.00
- Zoro # G6080295
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 7.53 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension N1 | 5/8"-18 |
Dimension Cd | 0.25 in |
Dimension Kk | 1/4"-28 UNF |
Dimension E | 0.38 in |
Dimension Cb | 0.38 in |
Dimension A | 1/2 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension Cc | 0.25 in |
Rod Thread Size | 1/4"-28 |
Dimension L | 0.34 in |
Dimension B | 0.624 in |
Bore Diameter | 3/4 in |
Rod Diameter | 1/4 in |
Body Diameter | 7/8 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 3 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 27.0 in-lb Max. Torque, 109 RPM Nameplate RPM, 90V DC Voltage (4Z131)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- CRC Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, White (SL35905)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50PSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75BFDSR02.00)
- Parker Air Cylinders