Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 0.75BFDSR02.00
Zoro # G6107866
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75BFDSR02.00
- Zoro # G6107866
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 5.97 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension F | 0.88 in |
Dimension E | 0.62 in |
Dimension Kk | 1/4"-28 UNF |
Dimension D | 0.22 in |
Dimension B | 0.624 in |
Dimension J | 0.19 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension Cc | 0.25 in |
Rod Thread Size | 1/4"-28 |
Dimension A | 3/4 in |
Bore Diameter | 3/4 in |
Body Diameter | 13/16 in |
Stroke Length | 2 in |
End Cap Length | 3/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06NSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DPSR04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- FESTO Standards-Based Cylinder DSNU-16-200-PPV-A (DSNU-16-200-PPV-A)
- Parker Air Cylinders