Shop All Air Cylinders
Parker
Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 0.75NSRM01.00
Zoro # G6129146
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0.75NSRM01.00
- Zoro # G6129146
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 3.9 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 1/4"-28 |
Dimension A | 1/2 in |
Dimension B | 0.499 in |
Dimension N1 | 1/2"-20 |
Dimension Cc | 0.25 in |
Dimension Kk | 1/4"-28 UNF |
Dimension E | 0.62 in |
Dimension J | 0.19 in |
Air Cylinder Bore Dia. | 3/4 in |
Inlet Size | 1/8 in |
End Cap Length | 3/16 in |
Stroke Length | 1 in |
Bore Diameter | 3/4 in |
Rod Diameter | 1/4 in |
Body Diameter | 13/16 in |
Nose Mount Thread Size | 1/2"-20 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 13/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 52in PL, T104 (D520H100)
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSR01.00)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DSR01.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting (1.75NSR01.00)
- FESTO Round Cylinder DSNU-S-16-60-PPS-A (DSNU-S-16-60-PPS-A)
- Parker Air Cylinders