Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 33" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC33.00
Zoro # G911930554
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Finish Anodized
- Overall Width 37 3/4 in
- Piston Rod Material Finish Chrome Plated
- Rod Thread Size 7/16"-20
- End Cap Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC33.00
- Zoro # G911930554
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 37 3/4 in |
Rod Thread Size | 7/16"-20 |
End Cap Length | 3 in |
Inlet Size | 3/8 in |
Overall Height | 3 in |
Stroke Length | 33 in |
Rod Thread Length | 3/4 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 33 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 3V 690 SK (8 3V 690 SK)
- D&D 3550mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3550)
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- Parker Compressor, Air Tank & Pneumatic Tool Parts