Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 32" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC32.00
Zoro # G211929630
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Thread Length 1 1/8 in
- Rod Thread Size 3/4"-16
- Air Inlet Center to Center Distance 34 5/8 in
- Cylinder Repair Repairable
- Rod Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC32.00
- Zoro # G211929630
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
Overall Width | 37 5/8 in |
Overall Height | 4 1/2 in |
Inlet Size | 1/2 in |
Stroke Length | 32 in |
End Cap Length | 4 1/2 in |
Bore Diameter | 4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE C3)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR24-010)
- SPEEDAIRE Bracket, Eye (6X483)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- Parker Pneumatic Cylinder Parts