Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 31" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC31.00
Zoro # G411929379
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Extruded
- Piston Rod Material Finish Chrome Plated
- End Cap Length 3 3/4 in
- Overall Width 36 5/8 in
- End Cap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC31.00
- Zoro # G411929379
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 3 3/4 in |
Overall Width | 36 5/8 in |
Overall Height | 3 3/4 in |
Stroke Length | 31 in |
Inlet Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Rod Diameter | 1 in |
Bore Diameter | 3 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 31 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DAYTON 5L340 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- NATIONAL Small Bore Inch Seal, 470774 (470774)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- Parker Compressor, Air Tank & Pneumatic Tool Parts