Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 31" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC31.00
Zoro # G911930578
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Series 4MA
- Number of Rods Single Rod
- Rod Diameter 5/8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC31.00
- Zoro # G911930578
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Overall Height | 3 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 31 in |
Inlet Size | 3/8 in |
End Cap Length | 3 in |
Overall Width | 35 3/4 in |
Bore Diameter | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 20 HP, 1800 RPM (ODP20-18-256T)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- Parker Pneumatic Cylinder Parts