Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 31" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC31.00
Zoro # G311930024
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 31 in
- Bore Diameter 2 in
- Overall Height 2 1/2 in
- Rod Thread Length 3/4 in
- Minimum Operating Temperature -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC31.00
- Zoro # G311930024
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 31 in |
Bore Diameter | 2 in |
Overall Height | 2 1/2 in |
Rod Thread Length | 3/4 in |
Inlet Size | 3/8 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
End Cap Length | 2 1/2 in |
Overall Width | 35 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- SPEEDAIRE Contact Arm Set 1/2 In. (33RJ27)
- KOYO Small Ball Bearings 9-30Mm (EE11/2ZZ)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-04-04)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- Parker Pneumatic Cylinder Parts