Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 30" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC30.00
Zoro # G611929698
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series 4MA
- Maximum Operating Pressure 250 psi
- Piston Rod Material Carbon Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC30.00
- Zoro # G611929698
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 1/2 in |
Rod Thread Length | 1 1/8 in |
Rod Diameter | 1 in |
Overall Height | 4 1/2 in |
Stroke Length | 30 in |
End Cap Length | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Bore Diameter | 4 in |
Overall Width | 35 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- MAKITA Quiet Series Electric Air Compressor, 1 HP, 2.0Gal, Oil-Free (MAC210Q)
- LOC-LINE 50 Ft. Coil Hose, 1/4 Inch (49421)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- Parker Pneumatic Cylinder Parts