Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 30" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC30.00
Zoro # G011929403
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/4 in
- Series 4MA
- Bore Diameter 3 1/4 in
- Rod Thread Length 1 1/8 in
- Number of Rods Single Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC30.00
- Zoro # G011929403
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 3 3/4 in |
Bore Diameter | 3 1/4 in |
Rod Thread Length | 1 1/8 in |
Rod Diameter | 1 in |
Inlet Size | 1/2 in |
Stroke Length | 30 in |
End Cap Length | 3 3/4 in |
Rod Thread Size | 3/4"-16 |
Overall Width | 35 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 30 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- BOSTON GEAR WormGear, 10DP, 14.5PA, 60Teeth, RH, Bronze (GB1064)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Pneumatic Cylinder Parts