Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 30" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC30.00
Zoro # G111930545
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 250 psi
- Minimum Operating Temperature -10 Degrees F
- Series 4MA
- Rod Thread Size 7/16"-20
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC30.00
- Zoro # G111930545
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 7/16"-20 |
Inlet Size | 3/8 in |
Stroke Length | 30 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
End Cap Length | 3 in |
Rod Thread Length | 3/4 in |
Overall Height | 3 in |
Overall Width | 34 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 30 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2029)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZR05025-10-11-G)
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- BOSTON GEAR SS, P.Block, Ecc.LockCollar, 1-1/2Bore (SSHP7-1-7/16)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- Parker Compressor, Air Tank & Pneumatic Tool Parts