Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 30" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC30.00
Zoro # G411930047
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 165 Degrees F
- Cylinder Repair Repairable
- System of Measurement Inch
- End Cap Length 2 1/2 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC30.00
- Zoro # G411930047
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 2 1/2 in |
Inlet Size | 3/8 in |
Bore Diameter | 2 in |
Rod Thread Size | 7/16"-20 |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
Overall Width | 34 5/8 in |
Stroke Length | 30 in |
Overall Height | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT (GP6400-06-06-04FB)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- SMC 25mm 1MPA 60mm Double Acting Pneumatic Cylinder, CDQSB2560DCMA93LXB10 (CDQSB25-60DCM-A93L-XB10)
- Parker Pneumatic Cylinder Parts