Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 3" Stroke Length, NPT
Mfr # 2.50CTE2MNR3UT9AC03.00
Zoro # G911930301
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Material Aluminum
- Overall Width 8 7/8 in
- Rod Thread Length 1 in
- Cylinder Type Extruded
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTE2MNR3UT9AC03.00
- Zoro # G911930301
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 8 7/8 in |
Rod Thread Length | 1 in |
Inlet Size | 3/8 in |
Stroke Length | 3 in |
End Cap Length | 3 in |
Rod Diameter | 16 mm |
Rod Thread Size | 5/16"-24 |
Bore Diameter | 2 1/2 in |
Overall Height | 3 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 3 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- FOSTER Socket, 1/2"x3/4"FPT, Brass/Steel (5405)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- Parker Pneumatic Cylinder Parts