Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 29" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC29.00
Zoro # G911930011
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Series 4MA
- Piston Material Aluminum
- Rod Thread Length 1 5/8 in
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC29.00
- Zoro # G911930011
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Rod Thread Size | 1"-14 |
End Cap Length | 6 1/2 in |
Stroke Length | 29 in |
Rod Diameter | 1 3/8 in |
Bore Diameter | 6 in |
Inlet Size | 3/4 in |
Overall Width | 35 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 29 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 360mm PL, T72 (360-5M-15)
- DAYTON 3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V794)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- NUMATICS 3-1/4In 250Psi 16In Pneumatic Cylinder (P1AP-16A1D-CNX2)
- Parker Compressor, Air Tank & Pneumatic Tool Parts