Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 28" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC28.00
Zoro # G211929760
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 4 1/2 in
- Rod Thread Length 1 1/8 in
- Number of Rods Single Rod
- Overall Width 33 5/8 in
- End Cap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC28.00
- Zoro # G211929760
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Overall Width | 33 5/8 in |
Inlet Size | 1/2 in |
Bore Diameter | 4 in |
Overall Height | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Stroke Length | 28 in |
Rod Diameter | 1 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 28 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- SOLBERG Polyurethane Pre-Filter 18/19 (PF18)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Compressor, Air Tank & Pneumatic Tool Parts