Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 28" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC28.00
Zoro # G411929997
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rods Single Rod
- Cylinder Action Double Acting
- Body Material Finish Anodized
- Series 4MA
- Bore Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC28.00
- Zoro # G411929997
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 2 in |
Stroke Length | 28 in |
Overall Height | 2 1/2 in |
End Cap Length | 2 1/2 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Overall Width | 32 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 28 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- MOORE PRODUCTS Constant Differential Type Flow Controller 1/4In Npt Pneumatic Relay (63BU)
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- Parker Pneumatic Cylinder Parts