Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 27" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC27.00
Zoro # G311929653
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Cushion Type Head and Cap
- Overall Height 4 1/2 in
- Piston Rod Material Carbon Steel
- Air Inlet Center to Center Distance 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC27.00
- Zoro # G311929653
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 4 1/2 in |
Bore Diameter | 4 in |
Rod Diameter | 1 in |
Inlet Size | 1/2 in |
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Overall Width | 32 5/8 in |
End Cap Length | 4 1/2 in |
Stroke Length | 27 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 27 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- WESTWARD Digital Oil Control Gun, 0.001 Units (33RL88)
- DIXON Swivel Joint Style 20 FNPT, AL, 2" (220FXFAL00000)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- Parker Compressor, Air Tank & Pneumatic Tool Parts