Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 27" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC27.00
Zoro # G711930891
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- System of Measurement Inch
- Overall Width 31 3/4 in
- End Cap Length 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC27.00
- Zoro # G711930891
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 31 3/4 in |
End Cap Length | 3 in |
Overall Height | 3 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 27 in |
Rod Thread Length | 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 25mm ID x 52mm OD x 15mm Ball Bearings 2PK (37607)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH1)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- DYNABRADE Tune-Up Kit, .4 hp/Rear Exhaust (96541)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- BIMBA 2In 2In Double Acting Pneumatic Cylinder (312-R)
- Parker Compressor, Air Tank & Pneumatic Tool Parts