Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 26" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC26.00
Zoro # G911930073
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 250 psi
- Rod Thread Size 1"-14
- Series 4MA
- End Cap Length 6 1/2 in
- Tie Rod Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC26.00
- Zoro # G911930073
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 1"-14 |
End Cap Length | 6 1/2 in |
Bore Diameter | 6 in |
Rod Diameter | 1 3/8 in |
Overall Width | 32 5/8 in |
Rod Thread Length | 1 5/8 in |
Stroke Length | 26 in |
Overall Height | 6 1/2 in |
Inlet Size | 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 26 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50 (2600-8MGT-50)
- AIRCAT PNEUMATIC TOOLS Rotor Blade Single (FP915422)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Pneumatic Cylinder Parts