Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 26" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC26.00
Zoro # G211929364
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cylinder Repair Repairable
- Piston Material Aluminum
- Piston Rod Material Finish Chrome Plated
- Cylinder Type Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC26.00
- Zoro # G211929364
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 31 5/8 in |
Bore Diameter | 3 1/4 in |
Rod Diameter | 1 in |
Overall Height | 3 3/4 in |
Rod Thread Size | 3/4"-16 |
Inlet Size | 1/2 in |
Rod Thread Length | 1 1/8 in |
Stroke Length | 26 in |
End Cap Length | 3 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 26 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (DPEF081012)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFH8)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- BIMBA Repair Kit Pneumatic Cylinder Parts And Accessory (K-B-FO-50)
- Parker Compressor, Air Tank & Pneumatic Tool Parts