Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 26" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC26.00
Zoro # G611930922
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Overall Width 30 3/4 in
- Stroke Length 26 in
- Piston Material Aluminum
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC26.00
- Zoro # G611930922
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 30 3/4 in |
Stroke Length | 26 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
End Cap Length | 3 in |
Overall Height | 3 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Bore Diameter | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- Parker Compressor, Air Tank & Pneumatic Tool Parts