Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 26" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC26.00
Zoro # G311929820
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Type Head and Cap
- Maximum Operating Temperature 165 Degrees F
- Air Inlet Center to Center Distance 28 5/16 in
- Minimum Operating Temperature -10 Degrees F
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC26.00
- Zoro # G311929820
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Bore Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Inlet Size | 3/8 in |
Overall Width | 30 5/8 in |
Stroke Length | 26 in |
Overall Height | 2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017006)
- GATES Polyflex Belts, 7M750 (7M750)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- D&D 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- FABCO-AIR The Pancake Line 2In 112In Double Acting Pneumatic Cylinder (SQL-321X1-1/2DR-P2B)
- Parker Pneumatic Cylinder Parts